Shop All Sockets
Garant
1/2 inch Drive Socket, 12 pt, 11/16 inch
Mfr # 642132 11/16
Zoro # G709573246
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 38 mm
- Size 11/16 inch
- Width Across Flats 11/16 in
- Drive Output End Diameter 24.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 38 mm |
Size | 11/16 inch |
Width Across Flats | 11/16 in |
Drive Output End Diameter | 24.6 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 24.6 mm Length: 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8 Piece R8 End Mill Holder Set (3/16~1-1/4") (3900-1008)
- GENERAL TOOLS MECHANICAL PICK UP (GN396)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/2 inch Drive Socket, 12 pt, 1-1/2 inch (642132 1.1/2)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- URREA 1/4"drive, 5/16 in, 6 point SAE deep socket (4710L)
- Garant Sockets & Ratchets