Shop All Sockets
Garant
1/2 inch Drive Socket, 12 pt, 1-3/16 inch
Mfr # 642132 1.3/16
Zoro # G709573185
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 44 mm
- Size 1.3/16 inch
- Width Across Flats 1.3/16 in
- Drive Output End Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 44 mm |
Size | 1.3/16 inch |
Width Across Flats | 1.3/16 in |
Drive Output End Diameter | 40 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 40 mm Length: 44 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 10Mm Power Bit x 2" - 7/16 Hex Shank (350H100A)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- PROTO 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5416M-TT)
- Garant Sockets