Shop All Bit Sockets
Garant
1/2 inch Drive Bit Socket, 5/8 inch
Mfr # 643232 5/8
Zoro # G009578651
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/8 inch
- Overall Length 60 mm
- Drive End Diameter 27 mm
- Drive Profile Hexagon Screwdriver
- Hex Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 643232 5/8
- Zoro # G009578651
- UPC # 4062406310615
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 5/8 inch |
Overall Length | 60 mm |
Drive End Diameter | 27 mm |
Hex Size | 5/8 in |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Mandrel made of hard tough material- bright finish. Square drive: 1/2 in dia drive end: 27 mm Length: 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Shear, 20V DC, Double Cut, 2, Battery (DCS494B/DCB204)
- HOUGEN Carbide Inserts, 10 pack (05467)
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- YG-1 TOOL CO Spiral Flute Tap, 3/8"-16, 4 Flutes (T2483C)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- WESTWARD Handle Only Tip, 1/4" Drive, SAE (53YV62)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544117M)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 2 3/4 in L (J4990R-1/8)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- KO-KEN Bit Socket TORX T60 60mm 1/2 Sq. Drive (14025.60-T60)
- Garant Bit Sockets