Shop All Bit Sockets
Garant
1/2 inch Drive Bit Socket, 5/16 inch
Mfr # 643232 5/16
Zoro # G309578672
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 inch
- Overall Length 60 mm
- Hex Size 5/16 in
- Drive Profile Hexagon Screwdriver
- Drive End Diameter 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 643232 5/16
- Zoro # G309578672
- UPC # 4062406310608
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 5/16 inch |
Overall Length | 60 mm |
Hex Size | 5/16 in |
Drive End Diameter | 22.5 mm |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Mandrel made of hard tough material- bright finish. Square drive: 1/2 in dia drive end: 22.5 mm Length: 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Mechanical Pencil, Yellow Barrel Color (YE13)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-55, 3/8"Dr (80459)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (J47703/16B)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- Garant Bit Sockets