Shop All Bit Sockets
Garant
1/2 inch Drive Bit Socket, 1/2 inch
Mfr # 643232 1/2
Zoro # G909578683
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 inch
- Overall Length 60 mm
- Drive Profile Hexagon Screwdriver
- Hex Size 1/2 in
- Drive End Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 643232 1/2
- Zoro # G909578683
- UPC # 4062406310622
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 inch |
Overall Length | 60 mm |
Hex Size | 1/2 in |
Drive End Diameter | 25 mm |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Mandrel made of hard tough material- bright finish. Square drive: 1/2 in dia drive end: 25 mm Length: 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- BIG HORN 6 Inch Pocket Hole Drill Bit (19130)
- STARRETT Prick Punch (816B)
- BETA Internal Circlip Plier, 180mm (010320017)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- KO-KEN Bit Socket TORX T10 50mm Z-series 3/8 Sq. Drive (3025Z.50-T10)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" HEX DRIVER 6" LENG (GP29126F)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/16" (CHBS5N)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- Garant Bit Sockets