Shop All Bit Sockets
Garant
1/2 inch Drive Bit Socket, 10mm
Mfr # 643229 10
Zoro # G911460730
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 60 mm
- Drive Profile Hexagon Screwdriver
- Socket Type Hex Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 643229 10
- Zoro # G911460730
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 60 mm |
Size | 10 mm |
Details
Drive Profile | Hexagon Screwdriver |
Socket Type | Hex Bit |
Description
1/2 inch Drive Bit Socket, 10mm. Version: High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely tolerance square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Bit made of hard tough material- bright finish. Square drive: 1/2 in Dia drive end: 22.5 mm Length: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 41 Pieces 3/16 in to 9/16 in , Chrome (05003535001)
- WOODOWL Spade Bit 6" x 3/4" (00609)
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover (DWE4559CN)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 23/32 in L (J49903/8-TT)
- DEWALT 3/16" Tip, 3/8 in Drive, Metric, SAE (DWMT86389OSP)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Hex Bit Socket (SHB12410)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D006460)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 6 mm Tip, 7 in L (45956)
- Garant Sockets & Ratchets