Shop All Safety Cans
Garageboss
Black Plastic Rigid Spout
Mfr # GB410
Zoro # G9208164
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Can Diameter 2 1/2 in
- Height 10 in
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garageboss
- MFR # GB410
- Zoro # G9208164
- UPC # 060534104100
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 2 1/2 in |
Height | 10 in |
Outside Dia. | 2 1/2 in |
Length | 9 1/2 in |
Width | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Details
Item | Rigid Spout |
Material | Plastic |
Color | Black |
For Use With | Briggs and Stratton Safety Cans, Wedco Fuel Cans |
Accessory Type | Auto Shut-Off Rigid Spout |
Description
Rigid Spout, Accessory Type Auto Shut-Off Rigid Spout, For Use With Briggs and Stratton Safety Cans, Wedco Fuel Cans, Material Plastic, Color Black, Height 10 in, Length 9 1/2 in, Outside Diameter 2 1/2 in, Width 2 1/2 in, Compatible Grainger Part Number 55GU74, 55GU75, 55GU76, 55GU77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Sign, N270A (N270A)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T4 (A-1218 Private Prop - P P N T4)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- IMPACTO Anti-Vibration Glove, L, Black, PR (AV759040)
- GARAGEBOSS 2 gal Red Plastic Gas Can Gasoline (GB320)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- GARAGEBOSS 5 gal Yellow Plastic Diesel Can Diesel (GB356)
- JOHNDOW INDUSTRIES 25 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-25GC)
- VP RACING FUELS Deluxe Hose (Bagged) (3044B)
- Garageboss Safety Storage