Shop All Safety Cans
Garageboss
5 gal Yellow Plastic Diesel Can Diesel
Mfr # GB356
Zoro # G9209390
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Capacity 5 gal
- Standards CARB, EPA
- Compatible Fluids Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garageboss
- MFR # GB356
- Zoro # G9209390
- UPC # 060534103561
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 14 in |
Spout Outside Dia. | 2 1/2 in |
Spout Length | 21 3/4 in |
Width | 7 in |
Length | 14 in |
Spout Outside Diameter | 2 1/2 in |
Details
Item | Diesel Can |
Material | Plastic |
Color | Yellow |
Capacity | 5 gal |
Standards | CARB, EPA |
Compatible Fluids | Diesel |
Venting | Self |
Venting Type | Self-Venting |
Compatible Fuel | Diesel |
Spout Type | Smart-Fill Spout |
Tank Material | Plastic |
Spout Location | Top - Removable |
Description
Diesel Can, Capacity 5 gal, Compatible Fuel Diesel, Tank Material Plastic, Venting Type Self-Venting, Spout Type Smart-Fill Spout, Spout Length 21 3/4 in, Spout Location Top - Removable, Color Yellow, Height 14 in, Width 7 in, Length 14 in, Product Type Diesel Can, Spout Outside Diameter 2 1/2 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Symbol Label, Arrow, White, 3-3/4inH, PK10 (5130-ARO)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BL)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- GARAGEBOSS Black Plastic Rigid Spout (GB410)
- GARAGEBOSS 2 gal Red Plastic Gas Can Gasoline (GB320)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-P30-UL)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250430)
- Garageboss Safety Cans