Straight-Line Acreage Rake
Mfr # GA562130
Zoro # G703720882
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
brings you a time and labor-saving tool with the Acreage Rake. With this Acreage Rake, you can rake, dethatch, and turn loose leaves and grass into neat rows for fast and easy pick-up. Attaching is easy with a pin-style hitch to your ATV, UTV, or utility tractor, this Acreage Rake gives your ATV, UTV, or utility tractor a new purpose. ’s Acreage Rake has a straight-line design and a wide working path, allowing it to quickly handle large areas. The 6 tine reels are especially designed with built-in bearings for smooth operation and great performance. These tine reels are even reversible for extended use and the reel arms can be raised and lowered manually. Every reel arms hold 3 tine reels and can even be lifted separately for windrowing. With pneumatic tires, this rake can travel easily over a wide variety of tough terrains. Since this product is made of heavy-duty, tubular steel, you can be assured that this is a long-lasting and durable acreage rake. To add even more convenience for the user, this Acreage Rake has a special design to allow for compact storage. The user can also adapt this rake for the sweeper hitch, adding even more to this product.
Specifications- Dimension: 20" H x 8" W x 49" L
- Weight: 98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEBANON SEABOARD SEEDRP 25LBNat Base Fertil Bag (2757126)
- DB ELECTRICAL Hydraulic Pump For John Deere 3120 3203 3320 3520 3720 4105 4210 4310 4410 (1401-1194)
- DB ELECTRICAL Clutch Disc For Massey Ferguson TO30, TO35 Others 181114M91; (1212-6003)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- AMES TT DBL Bow Rake (28253100)
- SEYMOUR MIDWEST S550 Forged Series Asphalt Rake, 78 in OAL, 4 in L Tine, 14 Tine, Hardwood Handle (63128)
- LANDSCAPERS SELECT Bow Rake, 16 in W Head, 16 Tine, Steel Tine, 60 in L Handle (34583)
- SEYMOUR MIDWEST Roof Rake, 22 In, Aluminum (96022GR)
- SEYMOUR MIDWEST Landscape Rake, 30", 60" Wood Handle (90330)
- SEYMOUR MIDWEST Ensilage Fork, 10 Tine, 15"x15" Head (49078)
- Gan Eden Lawn & Garden Tools