Shop All Rakes
Gan Eden
Patriot 10 hp Gas Wood Chipper Leaf Shredder
Mfr # GA17371
Zoro # G304041874
product price: $2,460.99
/ea
Free Shipping & Returns
$2,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Wood Chipper Leaf Shredder is the perfect machine for large property owners. This chipper features the Briggs & Stratton Vanguard Commercial Power engine. This quiet and smooth engine allows this unit to quickly make mulch out of thick 3 inch diameter branches. Leaves and vegetative material can be dropped in the hopper for shredding. There are no belts or pulleys to replace with Patriot's patented direct drive system. All the power goes directly into chipping and shredding. Your Patriot will consistently make coin size chips without the need to change messy screens and covers. The large wheels make it easy to move the around your yard. An outboard bearing insures that you will have many years of smooth trouble free chipping. The Briggs & Stratton engine features an overhead valve design for cooler, cleaner, and more fuel-efficient operation. The premium super lo-tone muffler reduces noise and the low oil run sensor reduces the chance of engine damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK6)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ66)
- GIANT DESTROYER DEER/RABBIT CLIP 12PK (700)
- AMAZE HEATER Spacio Innovations PPKERUSA 34 in. Stainless Steel Poop Picker for Easy & Fast Pickup of Your Pets Waste (PPKERUSA)
- GAN EDEN Straight-Line Acreage Rake (GA562130)
- SEYMOUR MIDWEST GT Poly LWN Rake (40885TRU)
- ROGUE TOOLS HoeRake, 54 Inch Ash Handle, 7 Inch Head (70HR54)
- WOLF-GARTEN Standard Aluminum Handle for All Wolf Garten Tools, 60 Inch (ZMA150)
- SEYMOUR MIDWEST 8-tine Rake with 54"L Hardwood Handle (60712)
- BOND Bond LH016 6.77 x 32 in. Manufacturing Steel Rake & Hoe (7164742)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- Gan Eden Rakes