Shop All Door Stops
Gan Eden
Door Stop Rigid 4In Oilbronze 830148
Mfr # GA109194
Zoro # G304069021
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gan Eden
- MFR # GA109194
- Zoro # G304069021
- UPC # 654204515435
- Country of Origin China
- Category Door Stops
Description
Features
- Prevents damage to walls
- Easy to install, no fasteners - use wrench to screw base into wall
- Hole in the end of the plastic tip to help reduce choking hazard
- Zinc die-cast with rubber tip
- Finish - Oil Rubbed Bronze
- Size - 4 in.
- Material - Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Door and Butt Hinge (CH3020U3)
- ZORO SELECT Snap, Bolt, 3/8 In (4PB86)
- KWIKSET Lockcombo Projct Us3 Cd4 (92420-031)
- MAKITA LOCK NUT-ACCESS F/9553NB (MP194608-1)
- GAN EDEN Door Wedge (GA680724)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- INOX Concave Wall Stop, Satin Chrome (DS401-26D)
- NATIONAL HARDWARE Cooper 1 in W X 3 in L Aluminum Brushed Gold Door Stop Mounts to door and wall (N830-523)
- BALDWIN Estate Vintage Brass Door Stop (4005.033)
- BALDWIN Estate Lifetime Satin Nickel Door Stop (4045.056)
- BALDWIN Estate Lifetime Brass Door Stop (4045.003)
- Gan Eden Door Stops & Holders