Shop All Door Reinforcers
Gan Eden
9 in. Door Reinforcer; Bronze
Mfr # GA134992
Zoro # G603695228
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gan Eden
- MFR # GA134992
- Zoro # G603695228
- UPC # 654204691047
- Country of Origin China
- Category Door Reinforcers
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Door reinforcer
- 1-3/8" x 2-3/8"
- Repairs damaged doors
- Assists in preventing forced entry
- Finish: Bronze
- Size: 9 in.
- Weight: 0.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS 17 ft. Weather Stripping; Metal Bronze (HO414031)
- TRIMLITE 30" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2668ska8401RH1D4916)
- SCHLAGE ELECTRONICS PushButton Station, 2inWx2inHx1inD, Silver (660-PB)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCH9)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-161-4)
- LAWNITATOR U9553 Recessed Door Reinforcer Stainless Steel - 2.13 in. 3.88 x 4.5 in. (LA880507)
- HAMPTON Black Steel Bracket 6932 in L (02-3402-017)
- ZORO SELECT Door Reinforcer, Backset 2 3/4 In (3EJD1)
- DEFENDER SECURITY 1-3/4 In. x 2-3/4 In. Brass Door Reinforcer (U 9550)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- SIEVEKING Door Core Metal Door Reinforcer (SVK-DC-MDR)
- Gan Eden Door Accessories