Shop All Fencing Hardware
Gan Eden
814717 1.5 in. T Post Tape Insulator - 25 Pack
Mfr # GA698914
Zoro # G903703487
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gan Eden
- MFR # GA698914
- Zoro # G903703487
- UPC # 723902331125
- Country of Origin China
- Category Fencing Hardware
Description
Features
- 1.5 in. T Post Tape Insulator.
- For Use With Politape Up To 1.5 in.
- 25 Pack.
- Dimension - 3 x 9 x 11 in.
- Item Weight - 1.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOKES SELECT Feeder Bird Squirrel Proof (38002)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- NATRIA SNAIL/SLUG BAIT 1.5LBS (706190A)
- RAID Essentials Organic Spray Ant and Roach Killer 12 oz (2366)
- GAN EDEN 817216 Electric Fence Cut Out Switch (GA136853)
- GAN EDEN 820029 2 in. T-Post Extender Insulator, 25PK (GA136852)
- ZAREBA Wire Galv Steel 17Ga 100Ft (WC-100)
- PRO-FIT Staple Fence Eg 1-3/4 In 1Lb (79118)
- GALLAGHER G62354 0.5 x 656 ft. Ultra White Turbo Tape (GA576528)
- NATIONAL MFG/SPECTRUM BRANDS HHI Blk Hd Spr Slide Bolt (N109-214)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- Gan Eden Fencing Hardware