Shop All Fountains, Garden Statues & Sculptures
Gan Eden
62565 Realmingo 52 in. Original Featherstone Standing Flamingo Statue
Mfr # GA573850
Zoro # G903703562
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gan Eden
- MFR # GA573850
- Zoro # G903703562
- UPC # 723902356470
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Features
- Realmingo 52 in. Original featherstone standing flamingo statue.
- Designed by don featherstone.
- Don's signature is molded in the realmingo validating its authenticity.
- Body is weather & fade resistant plastic.
- Leg is painted weather resistant wood.
- Dimension - 14 l x 6 w x 31.5 h in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAFLEX Dynaflex 370965 Dynagrip Stress Squeeze Grip Ball; Green (370965)
- A.R. NORTH AMERICA Gasket, w/Ring 20mm (AR1940440)
- FLOCK FEST Dried Mealworms for Chickens, Ducks, and Small Pets, 5 Lbs Bag (DMW5)
- MAXPOWER DECK WHEEL PLST 5""D (335095)
- ALPINE Multicolored Iron 84 in. H Bee Garden Stake Spinner (BVF251-201)
- ALPINE Bronze Iron 48 in. H Farm Animal Weathervane Outdoor Garden Stake (NCY342A)
- EZ VANE EZ Vane EZ1020-4S Ford Truck Weathervane with Four Sided Mount (EZ1020-4S)
- FOUNTAIN CELLAR Fountain Cellar FCL036 Muro Elegante Copper Finish Wall Fountain (FCL036)
- DESIGN TOSCANO Turtle Cove Cascading Sculptural Fountain (SS1646)
- SEASONAL TRENDS Torch Patio Copper Ctd 5-1/2In (GB-3709)
- DICKSONS Dicksons SSR-506 9.56 in. Garden Stepping Stone Broken Chain Resin (SSR-506)
- Gan Eden Fountains, Garden Statues & Sculptures