Shop All Drum Covers, Liners & Inserts
Gan Eden
36 in. Drum Spike Aerator
Mfr # GA133633
Zoro # G404063752
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gan Eden
- MFR # GA133633
- Zoro # G404063752
- UPC # 654204682779
- Country of Origin China
- Category Drum Covers, Liners & Inserts
Description
is unique in manufacturing high-quality authentic products for the garden. We offer a wide variety of products such as Tow Style Sweeper, Aerator, Acreage Rake, Drag Harrow, Tow & Yard Cart, and Lawn Tractor Spreader. A drag harrow and aerator are used to even out soil and to alleviate soil compaction respectively. Our products help the roots grow deeply and produce a more vigorous lawn. Create tranquil atmosphere with our unique products.
Features- Helps nutrients get into soil down to roots
- 78 spikes; 2.75" L
- Penetrate 2.5" deep
- Size: 36"
- Drum Capacity: 275 gal
- Drum Diameter: 14"
- Dimension: 23" H x 24" W x 43" L
- Weight: 125 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Blue (DC2420-12BLUE)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- ZORO SELECT Drum Cover, For 4GY38, 2GTY9, 1MLC4 (P2215SKIT)
- GLOBAL INDUSTRIAL 55 Gallon Drum Insert Smooth 15 Mil Thick (125008)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 22.5" x 34.25" H, 20PK (DRM1903)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK50 (G375608R)
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- Gan Eden Drum Covers, Liners & Inserts