Shop All Garden Hose Fittings
Gan Eden
1853 3 in. Brass Barrel Bolt
Mfr # GA572973
Zoro # G904062385
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gan Eden
- MFR # GA572973
- Zoro # G904062385
- UPC # 723902343647
- Country of Origin China
- Category Garden Hose Fittings
Description
Features
- Brass Barrel Bolt
- Includes Keeper For Surface Mount
- Easy To Install.
- Size - 3 in.
- Dimension - 5.63 x 3.88 x 0.5 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2-1/2 Inch Pressure Washer Pressure Gauge Kit 3/8 Inch Quick Connect 0-5000 PSI (PW7167)
- STENS Starter Handle With Rope For Lawnmower Engines 33948, 57008 140-301 (140-301)
- NUPLA Nonconductive Post Hole Digger, 4 Ft. (6894328)
- BOND Bamboo TeePee Plant Trellis, 72 Inch (TP72)
- GAN EDEN 0.5 in. Blu-Lock MPT Adapter; Black & Blue (GA705531)
- ORBIT Veg Garden Soaker Kit (67527)
- ORBIT Sprinkler Tool 16 In 1 (26099D)
- THRIFCO PLUMBING 5/8 Inch Barb x 3/4 Inch Female GHT Hose End Solid (4400355)
- CHAMPION IRRIGATION Sprinkler Wrench Brass (WB)
- GILMOUR Hose Shut-Off Valve Mtl (805084-1001)
- VORTEX Metal Threaded 2 Male & 1 Female Y-Hose Connector with Shut Offs (VO2515174)
- Gan Eden Watering & Irrigation