Shop All Rosettes
Gan Eden
1141-SN 2 Pack Sat Nickel Brass Rosette
Mfr # GA699231
Zoro # G304030977
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Solid Brass Replacement Rosesette
- For Old Style Passage Locks.
- 2 Pack
- Material - Satin Nickel
- Dimension - 5.62 x 3.88 x 0.5 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- PEMKO Saddle Threshold, Dark Bronze Finish, 6" W (272D36)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- BALDWIN ESTATE Passage Pair Rosettes Bright Chrome (5048.260)
- BALDWIN ESTATE Passage Pair Rosettes Bright Chrome (5056.260)
- BALDWIN ESTATE Privacy Rosettes Satin Brass with Brown (R017.060.PV)
- BALDWIN ESTATE Passage Rosettes Venetian Bronze (R033.112.PS)
- BALDWIN ESTATE Dummy Pair Rosettes Unlacquered Brass (5048.031.FD)
- BALDWIN ESTATE Lifetime Satin Nickel Rosettes Lifetime Satin Nickel (8090.056)
- PRIME-LINE DOOR KNOB ROSETTE 3""PB (E2296)
- Gan Eden Door Lock Accessories