Shop All Deadbolt Locks
Gan Eden
1105 Brass Night Latch & Cylinder
Mfr # GA571592
Zoro # G304030809
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gan Eden
- MFR # GA571592
- Zoro # G304030809
- UPC # 723902344699
- Country of Origin China
- Category Deadbolt Locks
Description
Features
- Night Latch With 5 Pin Tumbler Locking Cylinder
- Hold Open Feature
- 1-1/4 in. Bore Required.
- Material - Brass
- Dimension - 6.4 x 6.63 x 3.25 in.
- Item Weight - 1.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB3486157)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Black Nickel Contemporary Cabinet Pull (863632092)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- STRYBUC Patio Door Handle Set (13-291)
- PROSOURCE Rim Deadlock 1In Hard Deadbolt (6224497-PS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- KWIKSET Halo Wi-Fi Enabled Smart Lock Deadbolt with Touchscreen and SmartKey Backup Matte Black Finish (939WIFITSCR-514S)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B560J619 (B560J619)
- BALDWIN Estate Venetian Bronze Deadbolts (8231.112)
- ARROW Grade 2, Single Cyl, A KWY, US3, KA Set of 4, Rectangle Stk (DBX61-605-ARKA4)
- GENOVA PRODUCTS Genova Products 1in. PVC Sch. 40 Crosses 34410 (34410)
- Gan Eden Deadbolt Locks and Deadlatches