Gampak

Roofing Nail, 1 in L, 2D, Steel, Zinc Plated Finish, 2 PK


product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 1 in
  • Size 2D
  • Material Steel
  • Finish Zinc Plated
  • Approx. Pkg. Qty. 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1 in
Size 2D

Details

Item Roofing Nail
Material Steel
Finish Zinc Plated
Approx. Pkg. Qty. 2

Description

Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Nail Strap 2 pk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.