Shop All Wall Plates
Gampak
PRTECTOR PLTE 2.5""L 2PK
Mfr # 18711
Zoro # G105998360
product price: $7.35
/pk 2, $3.68/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gampak
- MFR # 18711
- Zoro # G105998360
- Country of Origin India
- Category Wall Plates
Description
Sigma Engineered Solutions ProConnex 2.5 in. L Cable Protector Plate 2 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SRC)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- CAMCO COAXIAL CABLE PLATE W/CAP, SINGLE, WHITE (55033)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- AMERELLE Contmp Wallplt 1R Lt Oak (901RL)
- HUBBELL Non-Weatherproof Covers, Number of Gangs: 1-Gang Brass, Brushed Finish, Brass (HBL96067)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- Gampak Lighting Controls