Shop All Conduit Bodies & Covers
Gampak
Gampak 02-55642LB Type LB Threaded Conduit Body 0.75 in.- pack of 10
Mfr # 5120712
Zoro # G303686304
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gampak
- MFR # 5120712
- Zoro # G303686304
- UPC # 31857642068
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- Rigid
- Size : 3/4"
- Die-cast aluminum
- Assembled with cover and gasket
- Used to gain access to the interior of a raceway for wire pulling, inspection, and maintenance where the raceway changes direction
- Dimension: 1.7" H x 2.5" W x 5" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- GAMPAK CONDUIT BODY LB ALMN 2""D (02-55646LB)
- GAMPAK 02-55643LB 1 in. Rigid Type LB Conduit Body (21632)
- GAMPAK 02-55643T 1 in. Threaded Conduit Body Rigid Type T (3172426)
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- Gampak Conduit Bodies & Covers