Shop All Conduit Clamps & Hangers
Gampak
Gampak 02-51255 1.05 in. Service Entrance Head
Mfr # 31344
Zoro # G203979728
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gampak
- MFR # 31344
- Zoro # G203979728
- UPC # 31857512552
- Country of Origin China
- Category Conduit Clamps & Hangers
Description
Features
- Diameter: 1-1/2 in.
- Material: Aluminum
- Product Type: Service Entrance Head
- Application: Use as a connecting point in an overhead service entrance and can be mounted on threaded or unthreaded rigid conduit, IMC or EMT conduit
- Paintable or Stainable: Yes
- UL Listed: Yes
- ETL Listed: Yes
- CSA Listed: Yes
- Connector Type: Entrance Cap
- Color: Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- ALLEN BRADLEY Module (1492-IFM40F)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Brown (HS357-S100-BROWN)
- MERSEN Forklift Limiter Fuse, CNL Series, 100A, Time Delay, 80VAC, Bolt-On (CNL100)
- GAMPAK Conduit Hanger #1 3/4" (49110)
- GAMPAK 49835 2 in. Rigid 2 Hole Strap (3180460)
- GAMPAK Gampak 49140 1.05 in. Conduit Hanger (3004017)
- GAMPAK 49145 2 in. Conduit Hanger (3004025)
- GAMPAK Gampak 51920 2 Hole EMT Strap (34952)
- GAMPAK CONDUIT HANGER STEEL #2 (49120)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- Gampak Conduit Clamps & Hangers