Shop All Disposable Gloves
Gammex
Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, White
Mfr # 340056
Zoro # G801701448
product price: $228.99
/pk 50, $4.58/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyisoprene
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical-Grade
- Standards ASTM D3577, ASTM D6978, ASTM D7160, ASTM F1670, ASTM F739, EN 420:2003 + A1:2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gammex
- MFR # 340056
- Zoro # G801701448
- UPC # 30884792185722
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XS ( 6 1/2 ) |
Size- Alpha | XS |
Size - Numeric | 6 1/2 |
Details
Item | Poly Disposable Gloves |
Color | White |
Material | Polyisoprene |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical-Grade |
Standards | ASTM D3577, ASTM D6978, ASTM D7160, ASTM F1670, ASTM F739, EN 420:2003 + A1:2009 |
Series | Gammex(R) |
Sterile/Non-Sterile | Sterile |
Cuff | Beaded |
Color Family | White |
Cuff Style | Beaded |
Acceptable Quality Level (AQL) | 0.6 |
Silicone-Free | No |
Texture | Smooth |
Medical Glove Type | Surgical |
Double Gloving Method | Inner/Outer |
Tested for Fentanyl Protection | No |
Anti-Static | No |
Glove Treatments | Powder-Free |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color White, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Double Gloving Method Inner/Outer, Latex-Free Yes, Material Polyisoprene, Medical Glove Type Surgical, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D3577, ASTM D6978, ASTM D7160, ASTM F1670, ASTM F739, EN 420:2003 + A1:2009, Sterile/Non-Sterile Sterile, Texture Smooth, Glove Treatments Powder-Free, Series Gammex(R), Size- Alpha XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- MSA SAFETY Chinstrap, v-gard, 4pt, pkgd, 10/bag (10124238)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, White (340056)
- GAMMEX Gammex(R), Latex Disposable Gloves, Latex, Powder-Free, S ( 7 1/2 ), 50 PK, Beige (340007)
- GAMMEX Disposable Gloves, 6.30 mil Palm, Neoprene, Powder-Free, S, 1 PR, White (113668)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, S, 1 PR, Green (100719)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powder-Free, M, 1000 PK, White (304750142)
- Gammex Gloves & Hand Protection