Shop All Disposable Gloves
Gammex
Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green
Mfr # 340006
Zoro # G801259697
original price:
$283.30
16% off
new price: $236.99
/pk 50, $4.74/ea
Sold in multiples of 4 for $947.96
Free Shipping & Returns
$947.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical-Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gammex
- MFR # 340006
- Zoro # G801259697
- UPC # 30884792385146
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S ( 7 1/2 ) |
Size- Alpha | S |
Size - Numeric | 7 1/2 |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical-Grade |
Standards | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Series | Gammex(R) |
Sterile/Non-Sterile | Sterile |
Color Family | Green |
Cuff | Beaded |
Double Gloving Method | Inner/Outer |
Acceptable Quality Level (AQL) | 0.6 |
Glove Treatments | Powder-Free |
Texture | Smooth |
Cuff Style | Beaded |
Tested for Fentanyl Protection | No |
Medical Glove Type | Surgical |
Silicone-Free | No |
Anti-Static | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Green, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Double Gloving Method Inner/Outer, Latex-Free Yes, Material Neoprene, Medical Glove Type Surgical, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, Sterile/Non-Sterile Sterile, Texture Smooth, Glove Treatments Powder-Free, Series Gammex(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Multi Pocket Mesh Vest, Orange, Medium (V1024850U-M)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- NANO MAGIC Defog it, Anti Fog 15mL Kit, 1ct (9271501DFI)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 12 ft. L (137S0412BL)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, White (340056)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Disposable Gloves, Latex, Powder-Free, S ( 7 ), 50 PK, Beige (340007)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, White (340056)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- Gammex Disposable Gloves