Shop All Disposable Gloves
Gammex
Gammex(R), Disposable Gloves, Latex, Powder-Free, S ( 7 ), 50 PK, Beige
Mfr # 340007
Zoro # G701701548
original price:
$251.68
32% off
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical-Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gammex
- MFR # 340007
- Zoro # G701701548
- UPC # 30884792377233
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S ( 7 ) |
Size- Alpha | S |
Size - Numeric | 7 |
Details
Item | Disposable Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical-Grade |
Standards | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Series | Gammex(R) |
Sterile/Non-Sterile | Sterile |
Color Family | Beige |
Cuff | Beaded |
Medical Glove Type | Surgical |
Texture | Smooth |
Double Gloving Method | Outer |
Tested for Fentanyl Protection | No |
Anti-Static | No |
Silicone-Free | No |
Cuff Style | Beaded |
Glove Treatments | Powder-Free |
Acceptable Quality Level (AQL) | 0.6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Beige, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Double Gloving Method Outer, Latex-Free No, Material Latex, Medical Glove Type Surgical, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, Sterile/Non-Sterile Sterile, Texture Smooth, Glove Treatments Powder-Free, Series Gammex(R), Size- Alpha S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1107KABRN)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- HONEYWELL UVEX Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens (S3200HS)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, XS, 1 PR, Green (100717)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340055)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, S, 1 PR, Green (100719)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340055)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (8005PFXL)
- Gammex Disposable Gloves