Shop All Disposable Gloves
Gammex
Disposable Gloves, 9.4 mil Palm, Polyisoprene, Powder-Free, S (7 1/2), 1 PR, Green
Mfr # 100719
Zoro # G5413292
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7-1/2
- Disposable Glove Material Polyisoprene
- Palm Thickness 9.4 mil
- Material Polyisoprene
- Powdered/Powder Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gammex
- MFR # 100719
- Zoro # G5413292
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S (7 1/2) |
Glove Size | 7-1/2 |
Length | 12 in |
Size - Numeric | 7 1/2 |
Size- Alpha | M |
Description
Disposable Gloves, Color Light Green, Cuff Thickness 9.4 mil, Features Extended Cuff, Finger Thickness 9.4 mil, Length 12 in, Palm Thickness 9.4 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha M, Size - Numeric 7 1/2, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Wool Liner Green S/M (0221RGRNSMD)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (224BBPX)
- ANSELL Clothing 56402 Bk-45L Size 45, 0, PK12 (56-402)
- GAMMEX Gammex(R), Latex Disposable Gloves, Latex, Powder-Free, S ( 7 1/2 ), 50 PK, Beige (340007)
- GAMMEX Disposable Gloves, 7.9 mil Palm, neoprene, Powder-Free, M (8), 1 PR, Green (100695)
- GAMMEX Gammex(R), Disposable Gloves, Latex, Powder-Free, S ( 7 ), 50 PK, Beige (340007)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK (6012XL)
- Gammex Gloves & Hand Protection