Shop All Disposable Gloves
Gammex
Disposable Gloves, 7.9 mil Palm, neoprene, Powder-Free, M (8), 1 PR, Green
Mfr # 100695
Zoro # G5413204
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M (8)
- Glove Size 8
- Disposable Glove Material Neoprene
- Palm Thickness 7.9 mil
- Material neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gammex
- MFR # 100695
- Zoro # G5413204
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | M (8) |
Glove Size | 8 |
Length | 12 in |
Size- Alpha | L |
Size - Numeric | 8 |
Description
Disposable Gloves, Color Dark Green, Cuff Thickness 7.9 mil, Features Extended Cuff, Finger Thickness 7.9 mil, Length 12 in, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha L, Size - Numeric 8, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-713-5PK (HWL-535-713-5PK)
- CHILL-ITS BY ERGODYNE Cooling Hat, Navy, Universal (6615)
- NITE IZE MICROLINK™ CARABINER - 4 PACK, Stainless Steel, Silver (KL-11-4R3)
- GAMMEX Gammex(R), Disposable Gloves, Latex, Powder-Free, S ( 7 ), 50 PK, Beige (340007)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, White (340056)
- GAMMEX Gammex(R), Latex Disposable Gloves, Latex, Powder-Free, S ( 7 1/2 ), 50 PK, Beige (340007)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340006)
- CARDINAL HEALTH Nitrile Exam Gloves, Nitrile, L, Blue (5588TN04L)
- Gammex Disposable Gloves