Shop All Disposable Gloves
This Product is Discontinued
Gammex
Disposable Gloves, 6.30 mil Palm, Neoprene, Powder-Free, XS, 1 PR, White (Discontinued)
Mfr # 113666
Zoro # G5413125
This Product is Discontinued
Key Features
- Glove Size XS
- Size XS
- Disposable Glove Material Neoprene
- Palm Thickness 6.30 mil
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gammex
- MFR # 113666
- Zoro # G5413125
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | XS |
Size | XS |
Length | 12 in |
Glove Length | 12" |
Size - Numeric | 6 1/2 |
Size- Alpha | 2XS |
Description
Disposable Gloves, Color White, Cuff Thickness 6.3 mil, Features Extended Cuff, Finger Thickness 6.3 mil, Length 12 in, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha 2XS, Size - Numeric 6 1/2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.