Gammex

Disposable Gloves, 6.3 mil Palm, neoprene, Powder-Free, S (7), 1 PR, White


original price: $5.95
21% off
new price: $4.65
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Glove Size 7
  • Disposable Glove Material Neoprene
  • Palm Thickness 6.3 mil
  • Material neoprene
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S (7)
Glove Size 7
Length 12 in
Size - Numeric 7
Size- Alpha XS

Description

Disposable Gloves, Color White, Cuff Thickness 6.3 mil, Features Extended Cuff, Finger Thickness 6.3 mil, Length 12 in, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha XS, Size - Numeric 7, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.