Shop All Disposable Gloves
Gammex
Disposable Gloves, 6.30 mil Palm, Neoprene, Powder-Free, S, 1 PR, Cream
Mfr # 113669
Zoro # G5413256
product price: $4.65
/pr
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Neoprene
- Palm Thickness 6.30 mil
- Material Neoprene
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gammex
- MFR # 113669
- Zoro # G5413256
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 12 in |
Glove Length | 12" |
Size - Numeric | 7 1/2 |
Size- Alpha | XS |
Description
Disposable Gloves, Color Cream, Cuff Thickness 6.3 mil, Features Extended Cuff, Finger Thickness 6.3 mil, Length 12 in, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha XS, Size - Numeric 7 1/2, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- READYMAX Ripcord Retractors w/25NRR Earplugs (RTR-PP)
- EXAIR Spill Recovery Kit and Squeegee (6901)
- LACROSSE ZXT Knee Boot 16" Black Foam, 7, PR (189010-7)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, White (340056)
- HANDGARDS SnugFit, Latex Disposable Gloves, Latex, Powdered, M, 400 PK, Ivory (304763022)
- Gammex Gloves & Hand Protection