Shop All Disposable Gloves
Gammex
Disposable Gloves, 6.30 mil Palm, Neoprene, Powder-Free, M, 1 PR, White
Mfr # 113670
Zoro # G5413247
original price:
$5.99
22% off
new price: $4.65
/pr
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Neoprene
- Palm Thickness 6.30 mil
- Material Neoprene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gammex
- MFR # 113670
- Zoro # G5413247
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 12 in |
Glove Length | 12" |
Size - Numeric | 8 |
Size- Alpha | S |
Description
Disposable Gloves, Color White, Cuff Thickness 6.3 mil, Features Extended Cuff, Finger Thickness 6.3 mil, Length 12 in, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha S, Size - Numeric 8, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9617)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- EMERGENCY ZONE Folding Shovel, 12-In-1 (420)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, White (340056)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Latex Disposable Gloves, Latex, Powder-Free, S ( 7 1/2 ), 50 PK, Beige (340007)
- GAMMEX Disposable Gloves, 6.30 mil Palm, Neoprene, Powder-Free, S, 1 PR, White (113668)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 ), 50 PK, Green (340006)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (48UM39)
- Gammex Gloves & Hand Protection