Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL
Mfr # 275R
Zoro # G111210593
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Birdseye Polyester Microfiber
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Fabric Weight 12 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 275R
- Zoro # G111210593
- UPC # 840377080263
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | T-Shirt |
Material | 100% Spun Birdseye Polyester Microfiber |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Fabric Weight | 12 oz |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502AF-BLK)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- Game Workwear High Visibility Shirts & Sweatshirts