Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Medium
Mfr # 275R
Zoro # G211210042
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Birdseye Polyester Microfiber
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Fabric Weight 12 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 275R
- Zoro # G211210042
- UPC # 840377080249
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Item | T-Shirt |
Material | 100% Spun Birdseye Polyester Microfiber |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Fabric Weight | 12 oz |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL (9665 L-XL)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Red PK (AVE5066)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- GAME WORKWEAR The G-Clipse Survivor Jobshirt w/Segmented Tape, Yellow, Size Small (8755)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- Game Workwear Workwear and Protective Clothing