Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X
Mfr # 275R
Zoro # G011209994
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Birdseye Polyester Microfiber
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Gender Men's
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 275R
- Zoro # G011209994
- UPC # 840377080300
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | T-Shirt |
Material | 100% Spun Birdseye Polyester Microfiber |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Gender | Men's |
Fabric Weight | 12 oz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Small, Class 2 (SV544RBC-2 S)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Medium (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- GAME WORKWEAR The G-Clipse Survivor Jobshirt w/Segmented Tape, Yellow, Size Small (8755)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Long Sleeve T-Shirt, Safety Orange, M (56120118M)
- Game Workwear High Visibility Shirts & Sweatshirts