Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X
Mfr # 275R
Zoro # G811210206
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Birdseye Polyester Microfiber
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Fabric Weight 12 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 275R
- Zoro # G811210206
- UPC # 840377080294
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Details
Item | T-Shirt |
Material | 100% Spun Birdseye Polyester Microfiber |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Fabric Weight | 12 oz |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Hand Warmers 7Hrs 10Pr (HWPP10)
- LYLE Decal Danger Confined Space Enter, 7"x5" (LCU4-0538-ND_7X5)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, 2XL, 1 PR (21AH62)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size 4X (260E)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size 5X (8210)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 4X (ST24-3PGS-4X)
- Game Workwear High Visibility Shirts & Sweatshirts