Shop All Work Jackets & Coats
Game Workwear
The Yukon 3-in-1 Parka, Black, Size 4X
Mfr # 3100
Zoro # G111210555
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Game-Tex Heavyweight Taslan Outer Shell
- Closure Type Full Zip
- Gender Men's
- Water-Resistant Yes
- Style Parka
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 3100
- Zoro # G111210555
- UPC # 840377399754
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4XL |
Details
Item | 3 in 1 Parka jacket |
Color | Black |
Material | Game-Tex Heavyweight Taslan Outer Shell |
Closure Type | Full Zip |
Gender | Men's |
Water-Resistant | Yes |
Style | Parka |
ANSI Class | Non-ANSI |
Lining Material | Quilted Poly-fill Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- JJ KELLER Emergency Eyewash Station Sign, 8001288 (8001288)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- GAME WORKWEAR The Three Seasons Jacket, Maroon, Size Large (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- TOUGH DUCK Duck Chore Jacket Brown, S (WJ311)
- Game Workwear Work Jackets & Coats