Shop All High Visibility Vests
Game Workwear
The Workzone Vest, Pink, Size Large/XL
Mfr # I-35E
Zoro # G911210816
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Lightweight Polyester Woven Tricot
- Reflective Stripe Width 2 in
- Number of Outside Pockets 2
- Closure Type Velcro Closure
- ANSI Class Non-ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-35E
- Zoro # G911210816
- UPC # 840377096967
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L/XL |
Reflective Stripe Width | 2 in |
Details
Item | Hi-Vis Non-Ansi Vest |
Color | Pink |
Material | 100% Lightweight Polyester Woven Tricot |
Number of Outside Pockets | 2 |
Closure Type | Velcro Closure |
ANSI Class | Non-ANSI |
Reflective Stripe Color | Silver/Gray |
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10/11)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4072-XL (10))
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 2 In. D (3405)
- GAME WORKWEAR The Workzone Vest, Royal, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size 5X (I-70)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size XL (I-70)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSXL)
- Game Workwear High Visibility Vests