Shop All High Visibility Vests
Game Workwear
The Workzone Vest, Black, Size Small/Medium
Mfr # I-35E
Zoro # G011210600
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Lightweight Polyester Woven Tricot
- Reflective Stripe Width 2 in
- Number of Outside Pockets 2
- Closure Type Velcro Closure
- Reflective Stripe Color Silver/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-35E
- Zoro # G011210600
- UPC # 840377096394
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Reflective Stripe Width | 2 in |
Details
Item | Hi-Vis Non-Ansi Vest |
Color | Black |
Material | 100% Lightweight Polyester Woven Tricot |
Number of Outside Pockets | 2 |
Closure Type | Velcro Closure |
Reflective Stripe Color | Silver/Gray |
ANSI Class | Non-ANSI |
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SIGNMISSION OSHA Warning Sign, 3.5" Height, 5" Width, Hazardous Voltage Multiple Power With Symbol, Landscape (OS-WS-D-35-L-12166)
- GATEWAY SAFETY GLASSES SQUARED STARLITE CLEAR ANTI-FOG (4479)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size 5X (I-70)
- GAME WORKWEAR The Econo-Class 3 Vest, Yellow, Size 3X (I-678E)
- GAME WORKWEAR The Workzone Vest, Dark Green, Size 4X/5X (I-35E)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 4X-Large, Class 2 (MS530C-2 4XL)
- Game Workwear High Visibility Vests