Shop All Work Jackets & Coats
Game Workwear
The Vermont Parka, Royal/Black, Size Large
Mfr # 9600
Zoro # G511210414
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Game-Tex Heavyweight Nylon Outer Shell
- Closure Type Full Zipper with Storm-Flap
- Gender Men's
- ANSI Class Non-ANSI
- Style Parka
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 9600
- Zoro # G511210414
- UPC # 840377020146
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Parka jacket |
Color | Royal/Black |
Material | Game-Tex Heavyweight Nylon Outer Shell |
Closure Type | Full Zipper with Storm-Flap |
Gender | Men's |
ANSI Class | Non-ANSI |
Style | Parka |
Lining Material | 8 oz Quilted Poly-fill Lining |
Water-Resistant | Yes |
Number of Outside Pockets | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 5X (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- POLAR PLUS Men's Black Nylon Bomber Jacket size M (FW5721-M)
- Game Workwear Workwear