Shop All Work Jackets & Coats
Game Workwear
The Vermont Parka, Dark Green/Black, Size Small
Mfr # 9600
Zoro # G511210506
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Game-Tex Heavyweight Nylon Outer Shell
- Closure Type Full Zipper with Storm-Flap
- Gender Men's
- ANSI Class Non-ANSI
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 9600
- Zoro # G511210506
- UPC # 840377019874
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Details
Item | Parka jacket |
Color | DK.Green/Black |
Material | Game-Tex Heavyweight Nylon Outer Shell |
Closure Type | Full Zipper with Storm-Flap |
Gender | Men's |
ANSI Class | Non-ANSI |
Number of Outside Pockets | 4 |
Lining Material | 8 oz Quilted Poly-fill Lining |
Water-Resistant | Yes |
Style | Parka |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- NMC No Smoking Bilingual Sign, M956PB (M956PB)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Colorado Chore Coat, Black, Size 2X (4970)
- GAME WORKWEAR The Three Seasons Jacket, Maroon, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size XL (9400)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- Game Workwear Workwear