Shop All Work Jackets & Coats
Game Workwear
The Tactical Softshell Half-Zip Jacket, Navy, Medium
Mfr # 7650
Zoro # G811210459
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester with 4-way Stretch
- Closure Type Front 1/2 Zipper
- Gender Men's
- Water-Resistant Yes
- Style Soft Shell Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 7650
- Zoro # G811210459
- UPC # 840377110298
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Softshell jacket |
Color | Navy |
Material | 100% Polyester with 4-way Stretch |
Closure Type | Front 1/2 Zipper |
Gender | Men's |
Water-Resistant | Yes |
Style | Soft Shell Jacket |
Lining Material | 100% Polyester Microfleece Lining |
ANSI Class | Non-ANSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- GVS-RPB RPB Safety Silencer Disk (4000-16)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 3X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 5X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Maroon, Size Large (9400)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- Game Workwear Workwear and Protective Clothing