Shop All Work Jackets & Coats
Game Workwear
The Tactical Softshell Half-Zip Jacket, Navy, 2X
Mfr # 7650
Zoro # G411210798
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester with 4-way Stretch
- Closure Type Front 1/2 Zipper
- Gender Men's
- Style Soft Shell Jacket
- Lining Material 100% Polyester Microfleece Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 7650
- Zoro # G411210798
- UPC # 840377110328
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Softshell jacket |
Color | Navy |
Material | 100% Polyester with 4-way Stretch |
Closure Type | Front 1/2 Zipper |
Gender | Men's |
Style | Soft Shell Jacket |
Lining Material | 100% Polyester Microfleece Lining |
Water-Resistant | Yes |
ANSI Class | Non-ANSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (VPN9680XL)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- SAFEWAZE Positioning Belt (M) (FSBELT-2D-RINGS-M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S13TAFGPU0)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 3X (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 5X (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- Game Workwear Workwear