Shop All Hoodies and Sweatshirts
Game Workwear
The Tactical Jobshirt, Black, Size Medium
Mfr # 8595
Zoro # G311210645
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Closure Type Metal Zipper with Hard Rubber Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 8595
- Zoro # G311210645
- UPC # 840377110373
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Details
Item | Quarter-Zip Sweatshirt |
Color | Black |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Closure Type | Metal Zipper with Hard Rubber Pull |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Suit, 3X-Large, Green (8035-SA 3XL)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750BC)
- NMC Danger Flammable Sign, D126A (D126A)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- TOUGH DUCK Insulated Hoodie, WJ081-BLACK-L (WJ081)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 2XL (46111303XXL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, 4XL (65110103XXXXL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, M (46111315M)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 3XL (65120503XXXL)
- Game Workwear Workwear