Shop All Hoodies and Sweatshirts
Game Workwear
The Tactical Jobshirt, Black, Size 2X
Mfr # 8595
Zoro # G611210574
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Closure Type Metal Zipper with Hard Rubber Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8595
- Zoro # G611210574
- UPC # 840377110403
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Quarter-Zip Sweatshirt |
Color | Black |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Closure Type | Metal Zipper with Hard Rubber Pull |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mechanics Gloves, M, Black, Stretch Spandex (7700M)
- ZORO SELECT Flagging Tape, Blue, 300 ft x 1-3/16 In (1EC26)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- MCR SAFETY Ultra Tech Tactile Dexterity Work Gloves, White/Gray, Large, Pair, PK12, 12PK (9696L)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- ARIAT Womens FR Pullover Hoodie, Women's, XL (10032833)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- Game Workwear Workwear and Protective Clothing