Shop All High Visibility Shirts & Sweatshirts
Game Workwear
The Solid Hi-Vis Hoodie, Yellow, Size XL
Mfr # 8210
Zoro # G311210607
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Polyester Fleece
- Color Hi Vis Lime
- Number of Outside Pockets 2
- Fabric Weight 12 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8210
- Zoro # G311210607
- UPC # 840377075818
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | Hi-Vis Pullover Hoodie |
Material | 100% Spun Polyester Fleece |
Color | Hi Vis Lime |
Number of Outside Pockets | 2 |
Fabric Weight | 12 oz |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8685600)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 4XL/5XL (53YK42)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 ANSI and CSA Compliant Breakaway High Visibility Yellow Safety Vest- 4X-Large/5X-Large (48-73-5334)
- ACCUFORM UTILITY PIPELINE MARKING FMF100RD (FMF100RD)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size 5X (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size 4X (260E)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Medium (275R)
- BISLEY HI-VIS SHIRTS (313W6491H-YN/L)
- Game Workwear High Visibility Clothing