Shop All High Visibility Jackets & Coats
Game Workwear
The Rescue Jacket, Yellow/Red, Size 3X
Mfr # 3555
Zoro # G911210120
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester PU Coated Fabric
- Standards ISEA 107-2020
- Gender Men's
- Lining Material 100% Polyester Polar Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 3555
- Zoro # G911210120
- UPC # 840377086463
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | 3 in 1 Hi-Vis Parka Jacket |
Material | 100% Polyester PU Coated Fabric |
Standards | ISEA 107-2020 |
Color | Lime/Red |
Gender | Men's |
Lining Material | 100% Polyester Polar Fleece |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- Game Workwear High Visibility Clothing