Shop All Hoodies and Sweatshirts
Game Workwear
The Patriot Open-Bottom Jobshirt, Navy, Size 3X
Mfr # 8270
Zoro # G511210308
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Closure Type Brass Zip-up Turtleneck Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8270
- Zoro # G511210308
- UPC # 840377021488
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Details
Item | Quarter-Zip Sweatshirt |
Color | Navy |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Closure Type | Brass Zip-up Turtleneck Collar |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, S, PR, S Black (818WP)
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- TOUGH DUCK Safety Vest 5-Point Tear-away, S9I011-BLA (S9i011)
- MAGID Chem & Liquid Gloves, Yellow, 12 PK (620M)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, L (61060503L)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry Med (CMN4799)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, 2XL (54041303XXL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 4XL (61948)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG REG)
- Game Workwear Workwear and Protective Clothing