Shop All Hoodies and Sweatshirts
Game Workwear
The Patriot Open-Bottom Jobshirt, Black, Size Medium
Mfr # 8270
Zoro # G911210113
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Closure Type Brass Zip-up Turtleneck Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 8270
- Zoro # G911210113
- UPC # 840377021327
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Details
Item | Quarter-Zip Sweatshirt |
Color | Black |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Closure Type | Brass Zip-up Turtleneck Collar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, L (4503JFOL)
- HY-KO Number House 6 1In Refl Blk (RV-15/6)
- 3M DBI-SALA First Man Up Pole (2104524)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 2XL (61946)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, L (61060503L)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, 2XL (76020503XXL)
- SAFETYSHIRTZ Old Glory High Visibility Hoodie, Black, 2XL (61050403XXL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, XL (61945)
- Game Workwear Workwear and Protective Clothing