Shop All Hoodies and Sweatshirts
Game Workwear
The OG-Turtleneck Jobshirt, Navy, Size Tall 4X
Mfr # 870-T
Zoro # G011210051
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Closure Type Brass Zipper Turtleneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 870-T
- Zoro # G011210051
- UPC # 840377022560
- Country of Origin United States
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL TALL |
Details
Item | Quarter Zip Sweatshirt |
Color | Navy |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Closure Type | Brass Zipper Turtleneck |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Arrow, 2 In.H, 73949 (73949)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- INTERSTATE SAFETY Cap Mounted / Hard Hat Attachable Earmuff - 29 dB NRR - ANSI S 3.19 (40406)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- CUMMINS Pullover Fleece Hoodie Mens Black Lg (CMN4793)
- CARHARTT Base Force Heavyweight Poly-Wool Crew 3XLT (MBL131T-NVYHTR-3XLT)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK 2X)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- TIMBERLAND PRO Medium, Hood Honcho Sport Pullover (TB0A1HVY001)
- Game Workwear Workwear