Shop All High Visibility Jackets & Coats
Game Workwear
The Navigator Jacket, Yellow, Size Small
Mfr # 1333
Zoro # G811210824
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Heavyweight Polyester Oxford
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Closure Type Full Zipper with Storm Flap
- Lining Material Black Fleece Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 1333
- Zoro # G811210824
- UPC # 840377383852
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Details
Item | Hi-Vis Bomber Jacket |
Material | 100% Heavyweight Polyester Oxford |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Closure Type | Full Zipper with Storm Flap |
Lining Material | Black Fleece Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- WERNER Decoil Twinleg Lanyard Dcell Shock 6ft (C411200)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, S (MTTVL)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- Game Workwear High Visibility Jackets & Coats